3A 125/250V Circuit Breaker
3A 125/250V Circuit Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 3
- Application:
- Commercial, Residential
- Product Type:
- Circuit Breaker
- Volts:
- 125/250V
- Weight:
- 0.15 lb