Energy Saving Products
RPM-E Series 14-5/8 in. 3 Ton Aluminum Fin Coil
Part #E20090200070 | Item #5145334 | Manufacturer Part #20090200070
Call for Pricing
Tonnage:
How to get it:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
BTU: 36000
Coil Type: Aluminum Fin
Collection: RPM-E Series
Height: 18-1/2 in
Length: 24-1/4 in
Liquid Line OD : 3/8 in
MBH: 36
Material: Aluminum, Copper
Refrigerant: R-410A
Suction Line OD : 7/8 in
Tonnage: 3 Tons
UL Listed: No
Watts: 10.6
Width: 14-5/8 in