1-1/2 in. Expansion Joint x Spigot Polypropylene Electrofusion 90 Degree Elbow

Part #EL291  |  Item #456429  |  Manufacturer Part #L291

Call for Pricing EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in

    Part #EL291 | Item #456429 | Mfr. Part #L291

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM D-4101, ASTM F-1412]

Application: [Acids, Waste]

CSA Certified: CSA B181.3

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Expansion Joint

End Connection 2: Spigot

End Connections: Expansion Joint x Spigot

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: Plastic

Material Type: Polypropylene

NSF Certified: Yes

Temperature Range: -10 to 212 Deg F