DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

Enfield 3-Piece Enfusion P-Trap

ELT14

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-1412
CSA Certified
Yes
End Connection 1
Socket
End Connection 2
Socket
Inside Diameter
4 in
NSF Certified
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY