4 in. Spigot Cleanout
4 in. Spigot Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enfield electrofusion fittings are molded with an integral resistance wire in the socket, with jointing completed by energizing the resistance wire via a microprocessor controlled Enfusion Control Unit. The result of these innovations is an unparalleled level of joint reliability and repeatability
- Pipe and fittings are made from flame retardant Polypropylene
- IPEX’s Enfield® electrofusion-joint system is the preferred solution for virtually all non-return air plenum chemical waste applications
- Injection and extrusion materials
- All pipe and fittings are listed to NSF 14 standard and IAPMO
- Material used in the manufacturing of Enfield®pipe and fittings complies with the material requirements of ASTM D4101 Standard Specification for polypropylene
- Enfield® pipe and fittings comply with ASTM F1412 Standard specification for Polyolefin pipe and fittings for corrosive waste drainage systems
Documents
Specifications
- ASTM:
- ASTM D-4101, ASTM F-1412
- Adjustable:
- No
- Application:
- Chemical Waste Drainage
- Fits Pipe Size:
- 4 in
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Outlet Type:
- Spigot
- Product Type:
- Cleanout Adapter