• Cart

Print

DESCRIPTION

Enfield Enpure™ Plastic Cap

EU180

MORE SIZES AVAILABLE:

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Collection
Enpure™
FM Approved
No
Fitting Size 1
1 in
Fitting Sizes
1 in
Material
Plastic
NSF Certified
No