DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

Enfield Expansion Joint Plastic Enfusion Wye

EL37

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
Application
Drainage
CSA Certified
CSA B181.3
Clean Bagged
No
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
2 in
Fitting Sizes
4 in x 4 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14