DESCRIPTION

Enfield Schedule 40 Polypropylene Pipe

EWB0

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Pipe Tubing Size
6 in
Schedule Class
40S