DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

Enfield Enfusion Socket Schedule 40 Sanitary Plastic Tee

EL20

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
Clean Bagged
No
End Connection 1
Enfusion Socket
End Connection 2
Enfusion Socket
End Connection 3
Enfusion Socket
End Connections
Enfusion Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Sizes
2 in x 2 in x 1-1/2 in
Fitting Type
DWV, Reducing, Sanitary
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 110, NSF 14, NSF 210
Schedule Class
40