DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

Enfield Socket Schedule 40 Sanitary Plastic Tee

EL202

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-4101, ASTM D-635, ASTM F-1412
CSA Certified
CSA B181.3
Clean Bagged
No
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Sanitary, Straight
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 110, NSF 14, NSF 210
Schedule Class
40