DESCRIPTION

  • Breakage factor eliminated
  • Easy connecting heavy duty socket terminal post complete with protection ears
  • Heavy gauge resistance wire molded into sockets - no loose components, controlled fusion of joints
  • Positive reliable joints made in 2 minutes - installation time reduced

Enfield Socket Wye

EL374

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-1412
CSA Certified
CSA B181.3
End Connection 1
Socket
End Connection 2
Socket
End Connection 3
Socket
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
NSF Certified
Yes
Size
4 in x 4 in x 4 in
Type
Straight