2-1/2 in. 200 psi Gauge with Diaphragm Seal for Mildly Corrosive Applications
2-1/2 in. 200 psi Gauge with Diaphragm Seal for Mildly Corrosive Applications
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The seal assembly also reduces the effects of surges and spikes on the gauge
- Ideal for dirty water and corrosive environment applications
- The all molded design prevents the gauge from being removed from the seal
- Accuracy 1.5% full scale
- Glycerin filled
-
Lead Law Compliant
Specifications
- Color Finish Name:
- White, Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Rubber, Brass, Plastic
- Material Type:
- Viton®, Polypropylene, Polycarbonate
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Temperature Range:
- -4 to 140 Deg F