Wireless Button Sensor for WM-S-13A
AutoHot® Wireless Button Sensor for WM-S-13A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Enovative AutoHot® WM-S-13A Motion Sensor
- Collection:
- AutoHot®
- Decibel Rating (dB):
- 110 dB
- Depth:
- 3/4 in
- Height:
- 2-81/100 in
- NSF Certified:
- No
- Product Type:
- Button Sensor
- UL Listed:
- No
- Volts:
- 110/220V
- Watts:
- 0.5 W
- Weight:
- 20 g
- Width:
- 1-5/8 in