24 x 36 x 22 in. Catch Basin Insert in Black

You last purchased this on
 
Enpac

24 x 36 x 22 in. Catch Basin Insert in Black

This product requires certification to purchase.
You last purchased this on
 
Enpac

24 x 36 x 22 in. Catch Basin Insert in Black

  • Fast #
  • Part #E1341
  • Item #1847024
  • Manufacturer Part #1341
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
EPA Compliant:
Yes
Height:
22 in
Length:
24 in
Product Type:
Insert
Shape:
Rectangular
Waterworks Application:
Commercial
Weight:
2 lb
Width:
36 in