2 Drum 60 in. 58 gal Hardcover Kit

You last purchased this on
 
Enpac

Hardcover™ 2 Drum 60 in. 58 gal Hardcover Kit

This product requires certification to purchase.
You last purchased this on
 
Enpac

Hardcover™ 2 Drum 60 in. 58 gal Hardcover Kit

  • Fast #
  • Part #E4062YED
  • Item #7913100
  • Manufacturer Part #4062-YE-D
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardcover to protect for elements and keep chemical secure
  • Includes: Hardcover and spill pallet with drain
  • Outdoor storage shed for chemical drums
  • Meets EPA 40 CFR 264.175
  • Requires Certification

Specifications

Capacity:
58 gal
Collection:
Hardcover™
Color Finish Name:
Yellow
Height:
72-3/4 in
Length:
60 in
Platform Type:
Spill Pallet
Size:
2 Drum
Weight:
210 lb
Width:
37-1/4 in
Work Load Limit:
2000 lb