2 Drum 22 gal Spill Pallet in Yellow

You last purchased this on
 
Enpac

Workstation™ 2 Drum 22 gal Spill Pallet in Yellow

This product requires certification to purchase.
You last purchased this on
 
Enpac

Workstation™ 2 Drum 22 gal Spill Pallet in Yellow

  • Fast #
  • Part #E5117YE
  • Item #7913090
  • Manufacturer Part #5117-YE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can stand alone or connect together using Link-Locks™
  • Rolled edges to resist cracking and warpage
  • Low profile modular workstations
  • Create your own customized workspace
  • Requires Certification

Specifications

Capacity:
22 gal
Collection:
Workstation™
Color Finish Name:
Yellow
Height:
6 in
Length:
53 in
Material:
Plastic
Material Type:
Polyethylene
Platform Type:
Spill Pallet
Size:
2 Drum
Weight:
34 lb
Width:
28-1/2 in
Work Load Limit:
2000 lb