4 Drum 40 gal Spill Pallet in Yellow
Workstation™ 4 Drum 40 gal Spill Pallet in Yellow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Can stand alone or connect together using Link-Locks™
- Rolled edges to resist cracking and warpage
- Low profile modular workstations
- Create your own customized workspace
Specifications
- Capacity:
- 40 gal
- Collection:
- Workstation™
- Color Finish Name:
- Yellow
- Height:
- 6 in
- Length:
- 53 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Platform Type:
- Spill Pallet
- Size:
- 4 Drum
- Weight:
- 69 lb
- Width:
- 53 in
- Work Load Limit:
- 6000 lb