Ensemble™ 60 x 32 in. Vikrell Left Hand Drain Tub and Shower in White

Part #S711201120  |  Item #2129833  |  Manufacturer Part #71120112-0

$675.79 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slightly narrower for tighter spaces
  • Designed with an 20" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic 6" x 6" tile wall surround with molded-in shelves for generous storage space
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Factory installed 3" apron extension
  • No need to cut into the sub-floor, install costly fire protection or pest protection

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.5]

Capacity: 55 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 18 in

Drain Location: Left

Height: 76 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 18 in

Type: S711201120

UL Listed: Yes

Width: 32 in