4 gal Jug Polymer Settling Agent

You last purchased this on
 
Enviro Health Corp

4 gal Jug Polymer Settling Agent

This product requires certification to purchase.
You last purchased this on
 
Enviro Health Corp

4 gal Jug Polymer Settling Agent

  • Fast #
  • Part #ESA1004X1
  • Item #7655262
  • Manufacturer Part #SA1004X1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Increase the capacity of waste-handling systems
  • Non-toxic and will not harm fish or wildlife when used as directed
  • High-molecular weight polymer to remove suspended solids
  • Can be used with aluminum sulfate and other flocculating agents
  • Requires Certification

Specifications

Material:
Plastic
Material Type:
Polymer
Product Type:
Settling Agent
Size:
4 gal