55 gal Drum Polymer Settling Agent

You last purchased this on
 
Enviro Health Corp

55 gal Drum Polymer Settling Agent

This product requires certification to purchase.
You last purchased this on
 
Enviro Health Corp

55 gal Drum Polymer Settling Agent

  • Fast #
  • Part #ESA10055
  • Item #7655265
  • Manufacturer Part #SA10055
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Increase the capacity of waste-handling systems
  • Non-toxic and will not harm fish or wildlife when used as directed
  • High-molecular weight polymer to remove suspended solids
  • Can be used with aluminum sulfate and other flocculating agents
  • Requires Certification

Specifications

Material:
Plastic
Material Type:
Polymer
Product Type:
Settling Agent
Size:
55 gal