20 gpm Water Heater Shield
20 gpm Water Heater Shield
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- IAPMO Listed -:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Product Type:
- Filter