50 gal Pro Reverse Osmosis POU Drinking Water System with Faucet in Brushed Nickel
50 gal Pro Reverse Osmosis POU Drinking Water System with Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Reverse Osmosis System
- Capacity:
- 50 gal
- Color Finish Name:
- Brushed Nickel
- Filtering Material:
- No
- Filtering System:
- Point of Use
- Height:
- 11 in
- Length:
- 14 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 19 in