DESCRIPTION

Environment One 1 hp Residential Grinder Pump

EDH07174

Volts:

SPECIFICATIONS

Discharge
1-1/4 in
Fitting Size 1
4 in
Horsepower
1 hp
Power Source
AC
Pump Application
Sewage
Pump Body Material
Plastic
Pump Phase
1
RPM
1725
Size
4 in
Volts
120/240V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY