23-1/10 x 2-9/25 in. Replacement Tube Membrane
23-1/10 x 2-9/25 in. Replacement Tube Membrane
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers
Specifications
- Bore Size:
- 2-9/25
- Diameter:
- 2-9/25 in
- Length:
- 23-1/10 in
- Material:
- Urethane
- NSF Certified:
- No
- Thickness:
- .028 in
- UL Listed:
- No