Environmental Dynamics
24 in. x 2-11/25 in. Replacement Tube Membrane
Part #ENV00201 | Item #5094823 | Manufacturer Part #00201
Call for Pricing
EACH
Length:
24 inProduct Details
- EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers
Specifications
Bore Size: 2-11/25
Diameter: 2-11/25 in
Length: 24 in
Material: Rubber
Material Type: EPDM
NSF Certified: No
Thickness: .078 in
UL Listed: No