24 x 24 x 1 in. Panel Air Filter

You last purchased this on
 
Environmental Dynamics

24 x 24 x 1 in. Panel Air Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Environmental Dynamics

24 x 24 x 1 in. Panel Air Filter

  • Fast #
  • Part #EP10002424
  • Item #2495291
  • Manufacturer Part #P1000-2424
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Depth:
1 in
Disposable:
No
Filter Type:
Panel
Height:
24 in
Material:
Carbon
Product Type:
Air Filter
Size:
24 in x 24 in x 1 in
Volts:
24V
Width:
24 in