3/8 in. Cap Style Diffuser
3/8 in. Cap Style Diffuser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop in replacement for Snap Cap diffusers
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Rubber, Plastic
- Material Type:
- EPDM, ABS
- NSF Certified:
- No
- UL Listed:
- No