44-1/2 x 2-9/25 in. Replacement Tube Membrane

Part #E00333  |  Item #4932892  |  Manufacturer Part #00333

Call for Pricing EACH

Length:

44-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers

Specifications

Bore Size: 2-9/25

Diameter: 2-9/25 in

Length: 44-1/2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Thickness: .078 in

UL Listed: No