Environmental Dynamics
Aercor™ 7 in. Replacement Disk Membrane
Part #E01319 | Item #5090534 | Manufacturer Part #01319
Call for Pricing
EACH
Bore Size:
7Product Details
- EDI’s high level of quality control allows them to manufacture these membranes at higher levels of quality than the original manufacturers
Specifications
Bore Size: 7
Collection: Aercor™
Diameter: 7 in
Material: Rubber
Material Type: EPDM
NSF Certified: No
Product Type: Membrane
UL Listed: No
Entire Collection
-
Call for Pricing
-
Call for Pricing