Aercor™ Ceramic to Membrane Conversion Kit

Part #ENV00420  |  Item #5094734  |  Manufacturer Part #00420

Call for Pricing EACH

Fitting Sizes:

3/4 in x 1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Conversion and upgrade provides major capacity increase, significant efficiency gains and reduced maintenance requirements

Specifications

Collection: Aercor™

Diameter: 9 in

End Connection 1: MNPT

End Connection 2: Threaded

End Connections: MNPT x Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/4 in x 1/2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Membrane

UL Listed: No