EDI FlexAir™ 7 in. Threaded Disc Diffuser

Part #E02001  |  Item #4933066  |  Manufacturer Part #02001

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The flexible membrane diffuser incorporates an external triple check valve design to prevent intrusion of liquids or solids in the diffuser or air piping under normal on/off operating conditions
  • Easy installation with 3/4in mnpt threads

Specifications

Bore Size: 7

Collection: EDI FlexAir™

Diameter: 7 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: [Plastic, Rubber]

Material Type: [Glass-Filled Polypropylene, EPDM]

NSF Certified: No

UL Listed: No