EDI MaxAir™ 12 in. Stainless Steel Diffuser Coarse Bubble Diffuser

Part #E00864  |  Item #4933688  |  Manufacturer Part #00864

Call for Pricing EACH

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for tough mixing applications where accumulations can break off plastic diffusers
  • Open bottom style prevents entrapment of solids in unit when shut off providing superior long term operation

Specifications

Collection: EDI MaxAir™

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 12 in

Material: Stainless Steel

Material Type: 316 SS

NSF Certified: No

UL Listed: No