EDI PermaCap 5™ 3/4 in. MNPT Coarse Bubble Diffuser

Part #E00137  |  Item #4933141  |  Manufacturer Part #00137

Call for Pricing EACH

Fitting Sizes:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-clog design with integral check valve
  • Interchangeable with 2” and 3” coarse bubble diffusers
  • EDI’s PermaCap 5™ diffusers offer greater unit capacity than small diameter diaphragm coarse bubble diffusers and at less cost
  • Engineered air outlet orifices and maximum orifice spacing serve to minimize bubble coalescence to achieve fluid interaction with maximum bubble formation and dispersion. The end result is improved oxygen transfer
  • PermaCap 5™ diffusers can be mounted on the top or bottom of distribution piping to aid condensate removal from the air header
  • The flexible membrane seats tightly against the center air inlet port serving as a check valve when the system is not in service to prevent infiltration of water and solids into the piping
  • Membranes are available in either coarse or medium styles depending on the air flow desired

Specifications

Collection: EDI PermaCap 5™

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Material: [Rubber, Plastic]

Material Type: [EPDM, ABS]

NSF Certified: No

UL Listed: No