Eimco™ Conversion Kit

Part #E02799  |  Item #5093397  |  Manufacturer Part #02799

Call for Pricing EACH

Fitting Sizes:

3/4 in x 1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bore Size: 9

Diameter: 9 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3/4 in x 1-1/2 in

Material: Rubber

Material Type: EPDM

NSF Certified: No

Product Type: Membrane

UL Listed: No