FlexAir™ 12 in. Fine Bubble Disk Diffuser

Part #ENV03776  |  Item #5094953  |  Manufacturer Part #03776

Call for Pricing

Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • FlexAir™ high-capacity fine bubble diffusers provide superior oxygen transfer capability with no loss of mixing assuming your PD blower speed remains unchanged
  • With this high-capacity diffusers, you can more than double oxygen transfer capability while maintaining existing mixing capability
  • FlexAir™ bubble size is in the 3mm range, (only slightly larger than standard fine bubble diffusers), which provides over 2 times the amount of air in contact with the water per cubic foot of air compared with coarse bubble diffusers
  • Fine bubble, membrane type diffusers are more efficient from the standpoint of oxygen transfer

Specifications

CFM: 13

Collection: FlexAir™

Diameter: 12 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: Plastic, Rubber

Material Type: EPDM, Glass-Filled Polypropylene

NSF Certified: No

Product Type: Diffuser

UL Listed: No