Environmental Dynamics
FlexAir™ 26 x 3-7/10 in. EPDM Tube Diffuser
Part #E00252 | Item #5090728 | Manufacturer Part #00252
Length:
26 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- EDI FlexAir™ tube diffusers are strong and durable
- EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
- For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice
Specifications
Bore Size: 2-3/5
Collection: FlexAir™
Diameter: 2-3/5 in
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 3/4 in
Fitting Sizes: 3/4 in
Length: 26 in
Material: Plastic, Rubber
Material Type: ABS, EPDM, PVC
NSF Certified: No
UL Listed: No
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing