FlexAir™ 30 x 2-14/25 in. UrethaneTube Diffuser

Part #E00259  |  Item #5091773  |  Manufacturer Part #00259

Call for Pricing EACH

Length:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EDI FlexAir™ tube diffusers are strong and durable
  • EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
  • For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice

Specifications

Bore Size: 3-7/10

Collection: FlexAir™

Diameter: 3-7/10 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 30 in

Material: Plastic

Material Type: ABS, PVC, Urethane

NSF Certified: No

UL Listed: No