FlexAir™ 30 x 2-3/5 in. EPDM Tube Diffuser

Part #E01026  |  Item #5091232  |  Manufacturer Part #01026

Call for Pricing EACH

Length:

30 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EDI FlexAir™ tube diffusers are strong and durable
  • EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
  • For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice

Specifications

Bore Size: 2-3/5

Collection: FlexAir™

Diameter: 2-3/5 in

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Length: 30 in

Material: [Rubber, Plastic]

Material Type: [EPDM, ABS, PVC]

NSF Certified: No

UL Listed: No