30 x 3-7/10 in. EPDM Tube Diffuser
FlexAir™ 30 x 3-7/10 in. EPDM Tube Diffuser
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EPDM membranes are ideal for municipal applications where there is limited amounts of industrial waste especially polymers, oils and solvents
- For industrial applications where excessive amounts of oils and solvents are present, urethane membranes are the best choice
- EDI FlexAir™ tube diffusers are strong and durable
Specifications
- Collection:
- FlexAir™
- Depth:
- 3-7/10 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 30 in
- Material:
- Rubber, Stainless Steel, Plastic
- Material Type:
- EPDM, 304, ABS
- NSF Certified:
- No
- Product Type:
- Diffuser
- UL Listed:
- No