Ceramic to Membrane Conversion Kit

You last purchased this on
 
Environmental Dynamics

WaterEngineering™ Ceramic to Membrane Conversion Kit

This product requires certification to purchase.
You last purchased this on
 
Environmental Dynamics

WaterEngineering™ Ceramic to Membrane Conversion Kit

  • Fast #
  • Part #E02140
  • Item #5091228
  • Manufacturer Part #02140
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Kits consist of two pieces: one membrane support plate and one disc membrane
  • Requires Certification

Specifications

Collection:
WaterEngineering™
Diameter:
7 in
Material:
Glass Reinforced Plastic, Rubber
Material Type:
Polypropylene, EPDM
NSF Certified:
No
UL Listed:
No