4 gal Concentrated Multi-purpose Cleaner and Degreaser
4 gal Concentrated Multi-purpose Cleaner and Degreaser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets 95% of general cleaning needs with only 2 dilutions; use on any water-safe surface
- Hydrogen peroxide combined with Gnx2 renewable resource surfactant technology oxidizes and breaks down organic and petroleum soils, making them easy to remove
- Unique patented stabilized hydrogen peroxide formula creates a dipper clean that leaves behind no residue
- Contains plant based, renewable resource solvents and surfactants
- Deodorizer: Penetrates surfaces, oxidizes and removes source of odor
- This product meets Green Seal™ Standard GS-37 based on effective performance, concentrated volume, minimized/recycled packaging and protective limits on: VOCs and human and environmental toxicity
- Streak-free: Use on glass, mirrors and glossy surfaces; the surfaces are streak-free, even when left wet
- Degreaser: Cuts grease with neutral pH for a grease-free, residue-free result
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Size:
- 4 gal