Absolute™ Single Dispenser for H2Orange2 112 Multi Purpose Floor Cleaner

Part #EA252112  |  Item #7963140  |  Manufacturer Part #252-112

Call for Pricing EACH

Brand Model Compatibility:

H2Orange2 112 Multi Purpose Floor Cleaner
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: H2Orange2 112 Multi Purpose Floor Cleaner

Collection: Absolute™

Color Finish: Grey

EcoLogo Certified: No

Flow Rate: 4 gpm

Green Seal Certified: No

Product Type: Dispenser

SCAQMD Compliant: No