4 x 4 in. Bath Tissue in White (Case of 48)

You last purchased this on
 
Georgia-Pacific

4 x 4 in. Bath Tissue in White (Case of 48)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Georgia-Pacific

4 x 4 in. Bath Tissue in White (Case of 48)

  • Fast #
  • Part #G1988101
  • Item #7464557
  • Manufacturer Part #198-81/01
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Same paper bulk as conventional 2-ply bathroom tissue without the ply separation
  • Contains at least 20% post-consumer recycled fiber
  • Emboss provides the facility an upscale look and feel
  • Highly dispersible sheet breaks down quickly to avoid clogging helping reduce maintenance costs
  • Safe for all standard sewer and septic systems
  • Meets or exceeds EPA comprehensive procurement guidelines
  • Requires Certification

Specifications

Application:
Office, Building, Lodging, Healthcare
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
4 in
Package Quantity:
Case of 80
Width:
4 in