500 ft. x 4 in. 1-ply Bath Tissue in White (Case of 48)
500 ft. x 4 in. 1-ply Bath Tissue in White (Case of 48)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Provides look of quality your employees, guests, or tenants will appreciate
- Higher capacity than standard rolls reduces the risk of run-out for greater patron satisfaction
- Reliable performing jumbo bath tissue is an affordable choice for high-traffic areas
- Meets or exceeds EPA comprehensive procurement guidelines
- Contains at least 20% post-consumer recycled fiber
- Safe for all standard sewer and septic systems
Specifications
- Application:
- High Traffic
- Brand Model Compatibility:
- 4DJV2 and 2U257 Dispensers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5-23/64 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 500 ft
- Package Quantity:
- Case of 48
- Width:
- 4 in