EP Minerals
Thrifty-Sorb® 40 lb. Polypropylene Sorb Absorbent (Pack of 5)
Part #E8440 | Item #7481868 | Manufacturer Part #8440
Call for Pricing
per PACK
Size:
40 lbProduct Details
- Multi-purpose absorbent is an all-purpose absorbent designed for the quick clean up of water, oil, and grease
- Made from Fullers Earth with superior absorption ability.
- Works equally well on concrete driveways and garage floors, quickly and easily soaking up messy spills that can cause accidents.
Documents
Specifications
Application: [Water, Oil, Grease, All Purpose]
Collection: Thrifty-Sorb®
Color Finish: Clay
Material: Plastic
Material Type: Polypropylene
Package Quantity: Pack of 5
Size: 40 lb
Entire Collection
-
Call for Pricing