3/4 in. Female Threaded Dielectric Union
3/4 in. Female Threaded Dielectric Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Union
- IAPMO Listed -:
- No
- NSF Certified:
- No