• Cart

DESCRIPTION

EPCO Female Threaded Dielectric Union

EEA

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Female Threaded
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY