60W 5-Light Candelabra E-12 Base Incandescent Foyer Light in Antique Bronze

You last purchased this on
 
Progress Lighting

Equinox 60W 5-Light Candelabra E-12 Base Incandescent Foyer Light in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Progress Lighting

Equinox 60W 5-Light Candelabra E-12 Base Incandescent Foyer Light in Antique Bronze

  • Fast #
  • Part #PP384120
  • Item #7103579
  • Manufacturer Part #P3841-20
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Interlocking rings and candelabra-based lamps.
  • Ideal for installations over a farmhouse table, dining room setting or kitchen island.
  • Antique Bronze finish.
  • Can be displayed individually or in groupings of two or more.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Lighting
Collection:
Equinox
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
Yes
Energy Star Compliant:
No
Height:
24-3/8 in
Installation Type:
Ceiling Mount
Length:
99-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Coastal, Transitional, Farmhouse
Material:
Steel
Number of Lights:
5
Power Source:
Hardwired
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Weight:
19.69 lb
Width:
22 in