DESCRIPTION

  • Burnished Silver finish.
  • Can be displayed individually or in groupings of two or more.
  • Ideal for installations over a farmhouse table, dining room setting or kitchen island.
  • Interlocking rings and candelabra-based lamps.

Equinox 60W 5-Light Candelabra E-12 Base Incandescent Foyer Light

PP3841

Manufacturer Part #: P3841-126

Color/Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Equinox
Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
22 in
Dimmable
Yes
Energy Star Compliant
No
Height
24-3/8 in
Installation Type
Ceiling Mount
Length
99-1/2 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B12
Lighting Direction
Up Lighting
Lighting Style
Coastal, Farmhouse, Transitional
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
60

Print