32 dB Foam Disposable Ear Plugs (Box of 200) in Orange

You last purchased this on
 
ERB Safety

ERB03C 32 dB Foam Disposable Ear Plugs (Box of 200) in Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
ERB Safety

ERB03C 32 dB Foam Disposable Ear Plugs (Box of 200) in Orange

  • Fast #
  • Part #E14382
  • Item #7636745
  • Manufacturer Part #14382
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Orange Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NRR 32 dB when used as directed
  • Soft and smooth surface for better fit and hygiene
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19
Collection:
ERB03C
Color Finish Category:
Oranges
Color Finish Name:
Orange
Decibel Rating (dB):
32 dB
Disposable:
Yes
Gender:
Unisex
Height:
4-1/2 in
Length:
12-1/4 in
Material:
Foam
Material Type:
Polyurethane
Noise Reduction Rating:
32
Package Quantity:
Box of 200
Product Type:
Ear Plugs, Foam
Quick Release:
No
Reusable:
No